Shop All Shears, Pruners & Loppers
Weaver Leather
Pistol-Style Pruner Holsters
Mfr # 08-97202-8
Zoro # G502697026
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Outside Diameter 0.125
- Overall Height (In.) 0.7
- Width 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 08-97202-8
- Zoro # G502697026
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8" |
Outside Diameter | 0.125 |
Overall Height (In.) | 0.7 |
Length | 9.9 |
Width | 3.7 |
Description
Pruner Holster features a 2"W belt loop and nickel-plated hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Zip Ties For 175 lb. Tensile Strength, 24" Length x 3/8" Width; (3014-5222)
- AFTERMARKET Tilt Cylinder Pivot Pin T450 T550 T590 T595 Fits Bobcat Loaders (EXN90-0020)
- BRIGGS & STRATTON Air Filter (4 of 792105) (4233)
- BRIGGS & STRATTON Extension-Qc (707471)
- WEAVER LEATHER 9" Pruner Holster with Knife Pouch (08-97220-9)
- WEAVER LEATHER Pruning Saw Holster (08-02015)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- DIMEX Dimex 5011B-16-4 Easyflex Dock Edging; Black D - 16 ft. (5011B-16-4)
- SUNBELT PRUNER-JAMESON-BIG MOUTH LOPPER 25" x8" x2" (A-B1AB34DPR)
- CONSERVATORIO 26-37 in. Extend Heavy Duty Lopper (CO3861719)
- MILWAUKEE TOOL M12 FUEL HATCHET 6 in. Pruning Saw Kit (2527-21)
- Weaver Leather Shears, Pruners & Loppers