Shop All Shears, Pruners & Loppers
Weaver Leather
9" Pruner Holster with Knife Pouch
Mfr # 08-97220-9
Zoro # G802697214
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Width 4
- Outside Diameter 0.3
- Overall Height (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver Leather
- MFR # 08-97220-9
- Zoro # G802697214
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9" |
Width | 4 |
Outside Diameter | 0.3 |
Length | 10.5 |
Overall Height (In.) | 2.5 |
Description
This dual-purpose holster keeps pruners and folding pocket knives at your side and ready for use. This 9"L holster is lock-stitched and riveted natural top-grain leather and made just for pruners, pliers, scissors, wire cutters and other hand tools. Pruner pocket is 7" deep. Knife pocket is 6 1/4" deep and snaps shut to secure knife. Belt clip or 2" belt slots lets you easily attach holster to your work belt.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Unloader w/Detergent Injector (8-0515)
- MTD Pulley-V Idler (756-05084)
- STENS New 280-242 Flat Idler For John Deere 100 Series Gy22082, Gy20629, Gy20110 (280-242)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- WEAVER LEATHER Pruning Saw Holster (08-02015)
- WEAVER LEATHER Pistol-Style Pruner Holsters (08-97202-8)
- RUGG 4 in. Carbon Steel Bypass Pruners (PB474A-LG)
- CORONA TOOLS Corona Clipper 7431323 Shear Extendable Hedge (7431323)
- FELCO One-Hand, Pruning Shear (FELCO 11)
- JAMESON Pole Saw Kit with Saw Head, Blade, Scabbard (PS-2K)
- Weaver Leather Lawn & Garden Tools