Shop All Tool Lanyards & Tethering
Weaver
Chainsaw Bungee Lanyard w/ Ring and Snap
Mfr # 33592
Zoro # G104382252
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length Expands to 49 inches
- Color Orange
- Includes Integated 2" ring and snaphook
- Features 2-in-1 strap stretches freely when reaching with a saw and retracts neatly when hanging by your side
- Application Saw Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weaver
- MFR # 33592
- Zoro # G104382252
- UPC # 399495258
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | Expands to 49 inches |
Details
Item | Chainsaw Bungee Lanyard w/ Ring and Snap |
Color | Orange |
Includes | Integated 2" ring and snaphook |
Features | 2-in-1 strap stretches freely when reaching with a saw and retracts neatly when hanging by your side |
Application | Saw Lanyard |
Description
Similar in function to our widely popular nylon non-elastic strap, this 2-in-1 strap stretches freely when you're reaching with the saw and retracts neatly when hanging close to your side. Expands to 49 inches. Orange in color.
• Type: Chainsaw Accessory-Lanyard
• Features: 2-in-1 strap stretches freely when you're reaching with the saw and retracts neatly when hanging close to your side; Expands to 49 inches in length; Orange color
• Type: Chainsaw Accessory-Lanyard
• Features: 2-in-1 strap stretches freely when you're reaching with the saw and retracts neatly when hanging close to your side; Expands to 49 inches in length; Orange color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Cut Burr, Adapter, 1/4" (18241A)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-7 Tip, 1 7/32 in L (54TN29)
- MIRKA Foam Polishing Pad 6"X1" Black Waffle (MPADBF-6W)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500007)
- MILWAUKEE TOOL 3 pc. 5 lb. Small Quick-Connect Accessory (48-22-8822)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB52)
- 3M DBI-SALA Tether Ring, 1-13/64" W, 3-17/64" L, PK10 (1500028)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- Weaver Tool Lanyards & Tethering