Shop All Trailer Hitches
Weathertech
Weathertech 81BS1 2 in. Receiver Hitch Step Bumper Protection
Mfr # 8465940
Zoro # G804108381
product price: $79.55
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 8465940
- Zoro # G804108381
- UPC # 787765902601
- Country of Origin China
- Category Trailer Hitches
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Product Type: Step-Bumper Protection
- Compatibility: 2 in. Receiver Hitch
- Color Family: Black
- Assembled Height: 12.25 in.
- Assembled Depth: 2.5 in.
- Material: Resin
- Assembled Width: 2.8 in.
- Hitch mounted protection. Helps Protect against dents and scratches to vehicles bumper. Fits all standard 2" x 2" receiver hitch. Allows you to safely stand on step. Holds up to 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- LIQUI MOLY Top Tec 4600 5W-30, 5 Liter, 20448 (20448)
- BLUE SEA SYSTEMS Blue Sea 4155 WeatherDeck Toggle Switch (4155)
- STREAMLIGHT Protac Hl X (88064)
- WEATHERTECH BumpStepXL, 81BS1XLSS (81BS1XLSS)
- WEATHERTECH BumpStepXL, 81BS1XL (81BS1XL)
- WEATHERTECH Billet BumpStepXL w/Stainless hardware and Allen Key, 8ABBSXL2K (8ABBSXL2K)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11130 (11130)
- REESE Hitch Receiver Adapter, 3500 lb, 7 In (7052500)
- CURT Trailer Hitch, 2" Receiver, Class 3,13014 (13014)
- CURT 8' Dinghy Towing Electrical Adapter & Socket 7-Way RV Blade Fits USCAR (57284)
- Weathertech Trailer Hitches