Shop All Air Deflectors
Weathertech
Stone & Bug Deflector, 50252
Mfr # 50252
Zoro # G5183301
product price: $131.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Not eligible for select promotions
$131.99
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Smoke
- Style Wrap Around
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 50252
- Zoro # G5183301
- UPC # 787765926003
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Material | Molded Plastic |
Color | Smoke |
Style | Wrap Around |
Description
Sleek and low profile, the WeatherTech Easy-On Stone & Bug Deflector is aerodynamically designed to provide excellent protection against stone chips and bug stains. Made from aerospace-grade acrylic, it is virtually indestructible and extremely scratch resistant. Attaches easily to most SUVs, trucks, minivans or cars using either a 3M brand automotive adhesive tape or fasteners that use existing holes in your 2018 Ford F-150's hood. No drilling is required. A beautiful and protective addition to any vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Casting Seat Camo (98505CA)
- VELVAC Push-Lock, Full Union, 3/16" (016630)
- GATES Automotive V-Ribbed Belts Standard K12 1 21/32 in. x 90 7/8 in. (K120903)
- ABRAMS 2" in x 75' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 75-11R/7W)
- WEATHERTECH Stone & Bug Deflector, 50207 (50207)
- WEATHERTECH Front&Rear Side Window Deflectors (82935)
- WEATHERTECH Rear Side Window Deflectors, 81792 (81792)
- WEATHERTECH Front/Rear Side Window Deflectors, 82476 (82476)
- WEATHERTECH Front&Rear Side Window Deflectors, 82255 (82255)
- WEATHERTECH Front/Rear Side Window Deflectors, 82780 (82780)
- WEATHERTECH Front&Rear Side Window Deflectors, 80931-85930 (80931-85930)
- Weathertech Automotive Exterior Accessories