Shop All Air Deflectors
Weathertech
Stone & Bug Deflector, 50178
Mfr # 50178
Zoro # G5146378
product price: $104.95
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$104.95
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Molded Plastic
- Color Smoke
- Style Wrap Around
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 50178
- Zoro # G5146378
- UPC # 787765011624
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Material | Molded Plastic |
Color | Smoke |
Style | Wrap Around |
Description
Sleek and low profile, the WeatherTech Easy-On Stone & Bug Deflector is aerodynamically designed to provide excellent protection against stone chips and bug stains. Made from aerospace-grade acrylic, it is virtually indestructible and extremely scratch resistant. Attaches easily to most SUVs, trucks, minivans or cars using either a 3M brand automotive adhesive tape or fasteners that use existing holes in your 2018 Ford F-150's hood. No drilling is required. A beautiful and protective addition to any vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Mini Anl Fuse Holder, 10-Pack (WFHMANL)
- REESE Draw Bar, Class II, 3500 lb, 9 In (0628011)
- CAR DEALER DEPOT Metal Razor Blades # 12 - Usa (100/Sleeve) (MB112)
- OTC 10W Work Light (5550)
- WEATHERTECH Front&Rear Side Window Deflectors, 86342 (86342IM)
- WEATHERTECH Sunroof Wind Deflectors, 89019 (89019)
- WEATHERTECH Front&Rear Side Window Deflectors, 72870 (72870)
- WEATHERTECH Frnt Side Window Deflectors, 80795 (80795)
- WEATHERTECH Stone & Bug Deflector, 50207 (50207)
- WEATHERTECH Sunroof Wind Deflectors, 89036 (89036)
- AUTO VENTSHADE 17-17 TITAN BUGFLECTOR SMOKE (23635)
- Weathertech Air Deflectors