Shop All Air Deflectors
Weathertech
Stone & Bug Deflector, 50055
Mfr # 50055
Zoro # G5166057
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Smoke
- Material Molded Plastic
- Style Wrap Around
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weathertech
- MFR # 50055
- Zoro # G5166057
- UPC # 787765013581
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Color | Smoke |
Material | Molded Plastic |
Style | Wrap Around |
Description
Sleek and low profile, the WeatherTech Easy-On Stone & Bug Deflector is aerodynamically designed to provide excellent protection against stone chips and bug stains. Made from aerospace-grade acrylic, it is virtually indestructible and extremely scratch resistant. Attaches easily to most SUVs, trucks, minivans or cars using either a 3M brand automotive adhesive tape or fasteners that use existing holes in your 2018 Ford F-150's hood. No drilling is required. A beautiful and protective addition to any vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTA Ultra Soft Edgeless Microfiber Cloths - 5-Pack (800136CS)
- MAIN FILTER HYDAC/HYCON 0180MA025P Replacement/Interchange Spin-On Filter (MF0058070)
- SURTEK Jumper Cable Set Gauge 8 36M (107343)
- VELVAC Air Brake, Nylon, Tube Sleeve, 1/4" (016340)
- WEATHERTECH Front/Rear Side Window Deflectors, 82766 (82766)
- WEATHERTECH Front/Rear Side Window Deflectors, 82542 (82542)
- WEATHERTECH Hood Protector, 55029 (55029)
- WEATHERTECH Frnt Side Window Deflectors, 80375 (80375)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- WEATHERTECH Front&Rear Side Window Deflectors, 82255 (82255)
- FROST KING 10 In. to 16 In. Heat and Air Deflector (HD9)
- Weathertech Air Deflectors