Shop All Air Deflectors
Weathertech
Stone & Bug Deflector, 50026
Mfr # 50026
Zoro # G5190679
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Smoke
- Material Molded Plastic
- Style Wrap Around
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weathertech
- MFR # 50026
- Zoro # G5190679
- UPC # 787765013307
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Color | Smoke |
Material | Molded Plastic |
Style | Wrap Around |
Description
Sleek and low profile, the WeatherTech Easy-On Stone & Bug Deflector is aerodynamically designed to provide excellent protection against stone chips and bug stains. Made from aerospace-grade acrylic, it is virtually indestructible and extremely scratch resistant. Attaches easily to most SUVs, trucks, minivans or cars using either a 3M brand automotive adhesive tape or fasteners that use existing holes in your 2018 Ford F-150's hood. No drilling is required. A beautiful and protective addition to any vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P610875, AIR PRMY PC (P610875)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- FRAM OE Replacement (CA8756)
- WEATHERTECH Rear Side Window Deflectors, 81792 (81792)
- WEATHERTECH Front/Rear Side Window Deflectors, 82761 (82761)
- WEATHERTECH Hood Protector, 55029 (55029)
- WEATHERTECH Frnt Side Window Deflectors, 80034 (80034)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- WEATHERTECH Stone & Bug Deflector, 50252 (50252)
- AUTO VENTSHADE 19-C SILVERADO/SIERRA 1500 CREW CAB PICKUP VENTVISOR IN-CHANNEL 4PC (194805)
- Weathertech Air Deflectors