Shop All Car Covers
Weathertech
Seat Protector, SPB002COBX
Mfr # SPB002COBX
Zoro # G5180842
Free Shipping & Returns
Not eligible for select promotions
$161.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cocoa
- Fabric Polycotton
- Seat Type Bucket Low Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weathertech
- MFR # SPB002COBX
- Zoro # G5180842
- UPC # 787765582322
- Country of Origin United States
- Category Car Covers
Details
Promotion Restriction | Not eligible for promotion |
Color | Cocoa |
Fabric | Polycotton |
Seat Type | Bucket Low Back |
Description
WeatherTech Seat Protectors are the perfect accessory for those 2018 Toyota Tundra owners needing an extra layer of protection for their front and rear vehicle seating. A much needed accessory for the family "road trip warriors" or pet "car ride" companions to prevent scratches, damage or spills from ruining the seat surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pontoon Bolster Bracket - 15-3/4" x 2" (10052-32GA)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Slide 6" x3" x2.5" (A-BP203083851)
- MOTORAD Standard Coolant Thermostat, 248-160JV (248-160JV)
- AISIN Clutch Slave Cylinder, CRT-004 (CRT-004)
- WEATHERTECH Seat Back Protectors, SBP003GY (SBP003GY)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- WEATHERTECH Seat Protector, SPB002CH (SPB002CH)
- WEATHERTECH Seat Protector, DE2011CO (DE2011CO)
- WEATHERTECH Seat Back Protectors, SBP003CH (SBP003CH)
- WOODWARD FAB Woodward Fab WWFWFCCC-SMALL 19 ft. Small Plastic Car Cover (WWFWFCCC-SMALL)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- Weathertech Car Covers