Shop All Car Covers
Weathertech
Seat Protector, DE2020COBX
Mfr # DE2020COBX
Zoro # G5185821
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Cocoa
- Fabric Polycotton
- Seat Type Bench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weathertech
- MFR # DE2020COBX
- Zoro # G5185821
- UPC # 787765374279
- Country of Origin United States
- Category Car Covers
Details
Promotion Restriction | Not eligible for promotion |
Color | Cocoa |
Fabric | Polycotton |
Seat Type | Bench |
Description
WeatherTech Seat Protectors are the perfect accessory for those 2018 Toyota Tundra owners needing an extra layer of protection for their front and rear vehicle seating. A much needed accessory for the family "road trip warriors" or pet "car ride" companions to prevent scratches, damage or spills from ruining the seat surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Synthetic Motor Oil, 10W-30, 55 Gal (MSF100701)
- COLE HERSEE Continuous Duty Reversing Solenoid - 12V DPDT (24450-BP)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blk (3270-0810-0100)
- ENERGY SUSPN 114 Bar Diameter Black Polyurethane (3.5178G)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- WEATHERTECH Seat Back Protectors, SBP003GY (SBP003GY)
- WEATHERTECH Seat Back Protectors, SBP003CH (SBP003CH)
- WEATHERTECH Seat Protector, DE2011CO (DE2011CO)
- WEATHERTECH Seat Protector, SPB002CH (SPB002CH)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY SEATSAVER SECOND ROW POLYCOTTON CHARCOAL (SS8497PCCH)
- ARIES Headache Rack, 111001 (111001)
- Weathertech Automotive Exterior Accessories