Shop All Truck Bed Covers
Weathertech
Roll Up Truck Bed Cover, 8RC2286
Mfr # 8RC2286
Zoro # G5187352
product price: $569.95
/ea
Free Shipping & Returns
$569.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Install Time 30 Minutes
- Full Bed Access Yes
- Style Roll-Up Soft Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 8RC2286
- Zoro # G5187352
- UPC # 787765366731
- Country of Origin United States
- Category Truck Bed Covers
Details
Color | Black |
Material | Nylon |
Install Time | 30 Minutes |
Full Bed Access | Yes |
Style | Roll-Up Soft Cover |
Promotion Restriction | Not eligible for promotion |
Description
The Roll Up Truck Bed Cover is the newest custom-fit solution to the WeatherTech line of automotive accessories, perfect for any individuals looking to increase the utility of their truck bed. Easy for hauling; the Roll Up Truck Bed Cover keeps cargo away from the elements when covered and stays out of the way for oversized cargo. Featuring the AutoLatch II automatic dual locking system releases with one smooth downward pull; when used with a locked tailgate it provides excellent security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Lane Optics Hood Mirror, Rh/Lh, T700 (720308)
- PUROLATOR Purolator A35432 PurolatorONE Advanced Air Filter (A35432)
- DONALDSON Hydraulic Filter, Spin-On, P171635 (P171635)
- SPEC-D TUNING Chevrolet Silverado Projector Headlight With Amber Corners 2014-2015 (2LHP-SIV14-C-GO)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040066 (8HF040066)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF010015 (8HF010015)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040015 (8HF040015)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4235 (8RC4235)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40611)
- Weathertech Truck Bed & Tailgate Accessories