Shop All Truck Bed Covers
Weathertech
Roll Up Truck Bed Cover, 8RC1365
Mfr # 8RC1365
Zoro # G5183800
Free Shipping & Returns
Not eligible for select promotions
$569.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Full Bed Access Yes
- Style Roll-Up Soft Cover
- Install Time 30 Minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weathertech
- MFR # 8RC1365
- Zoro # G5183800
- UPC # 787765544474
- Country of Origin United States
- Category Truck Bed Covers
Details
Material | Nylon |
Color | Black |
Full Bed Access | Yes |
Style | Roll-Up Soft Cover |
Install Time | 30 Minutes |
Promotion Restriction | Not eligible for promotion |
Description
The Roll Up Truck Bed Cover is the newest custom-fit solution to the WeatherTech line of automotive accessories, perfect for any individuals looking to increase the utility of their truck bed. Easy for hauling; the Roll Up Truck Bed Cover keeps cargo away from the elements when covered and stays out of the way for oversized cargo. Featuring the AutoLatch II automatic dual locking system releases with one smooth downward pull; when used with a locked tailgate it provides excellent security.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Socketbreaker, 7-Way, Sta-Dry, 20A Circuit Breaker Split Pin, Metal Housing, Screw-Type (15-762)
- VALVOLINE 14.1 oz. Extreme Pressure Tacky Grease Cartridge Red (VV7012410)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- CTA MANUFACTURING Mini Cooper Sprchrg Serpentine Belt Tool (2744)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050046 (8HF050046)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4136 (8RC4136)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF020096 (8HF020096)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040015 (8HF040015)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF020075 (8HF020075)
- BUSHWACKER 07-14 SILVERADO SB(6.5) SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (48518)
- Weathertech Truck Bed Covers