Shop All Truck Bed Covers
Weathertech
Roll Up Truck Bed Cover, 8RC1308
Mfr # 8RC1308
Zoro # G5179899
product price: $579.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$579.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Full Bed Access Yes
- Style Roll-Up Soft Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 8RC1308
- Zoro # G5179899
- UPC # 787765660099
- Country of Origin United States
- Category Truck Bed Covers
Details
Material | Nylon |
Color | Black |
Full Bed Access | Yes |
Style | Roll-Up Soft Cover |
Promotion Restriction | Not eligible for promotion |
Description
The Roll Up Truck Bed Cover is the newest custom-fit solution to the WeatherTech line of automotive accessories, perfect for any individuals looking to increase the utility of their truck bed. Easy for hauling; the Roll Up Truck Bed Cover keeps cargo away from the elements when covered and stays out of the way for oversized cargo. Featuring the AutoLatch II automatic dual locking system releases with one smooth downward pull; when used with a locked tailgate it provides excellent security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Wrench Oil Filter, Toyota/Lexus, 64mm x 14 (2475)
- KEYSCO TOOLS Jack Set, Friction, Gray (77043)
- BUYERS PRODUCTS Tailgate Latch, TGL3410HDW (TGL3410HDW)
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF010046 (8HF010046)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF020096 (8HF020096)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050015 (8HF050015)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040015 (8HF040015)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot (DTR7015S)
- Weathertech Truck Bed & Tailgate Accessories