Shop All Air Deflectors
Weathertech
Hood Protector, 55074
Mfr # 55074
Zoro # G5151320
product price: $104.95
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$104.95
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Smoke
- Material Molded Plastic
- Style Wrap Around
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 55074
- Zoro # G5151320
- UPC # 787765652360
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Color | Dark Smoke |
Material | Molded Plastic |
Style | Wrap Around |
Description
The Hood Protector allows for ultimate protection through its sleek, low profile polished finish. The Hood Protector is made from a durable, yet flexible acrylic that withstands the wear-and-tear from the daily grind. Through its exclusive, custom-fit design, the Hood Protector follows the hood’s contours with a wrap design that provides a sleek, aerodynamically-friendly finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX C360 LED 4in S/T/T Light Red (101-004262)
- POWERCOMM CB Power Cord 3Pin w Cig Plug (215-57100)
- WESTIN Truck Bed Mat (50-6385)
- VELVAC Flat Windshield Hd Blade 18" (71-18)
- WEATHERTECH Front/Rear Side Window Deflectors, 82578 (82578)
- WEATHERTECH Front/Rear Side Window Deflectors, 82504 (82504)
- WEATHERTECH Front/Rear Side Window Deflectors, 82542 (82542)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82180 (82180)
- WEATHERTECH Frnt Side Window Deflectors, 80792 (80792)
- AUTO VENTSHADE 17-17 XT5 IN-CHANNEL VENTVISOR 4PC SMOKE (194189)
- Weathertech Air Deflectors