Shop All Air Deflectors
Weathertech
Front/Rear Side Window Deflectors, 82504
Mfr # 82504
Zoro # G1555423
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 2010 - 2015 Toyota Prius
- Style 4-Piece
- Color Smoke
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 82504
- Zoro # G1555423
- UPC # 787765129374
- Country of Origin Germany
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Front/Rear Side Window Deflectors,82504 |
For Use With | 2010 - 2015 Toyota Prius |
Style | 4-Piece |
Color | Smoke |
Material | Molded Plastic |
Description
Front/Rear Side Window Deflectors,82504
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4 in. Double Flaring Tool (51515)
- BUYERS PRODUCTS Jack, Side Wnd, 10000 lb Cap. (0091410)
- CUMMINS 400W Car Power Inverter DC 12V to 110V AC Converter Full Kit (CMN400)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Black 13-19 (RMV-RAM13HP-FS-R)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82317 (82317)
- WEATHERTECH Front&Rear Side Window Deflectors, 72870 (72870)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82180 (82180)
- WEATHERTECH Frnt Side Window Deflectors, 80034 (80034)
- WEATHERTECH Frnt Side Window Deflectors, 80077 (80077)
- WEATHERTECH Front/Rear Side Window Deflectors, 82777 (82777)
- AUTO VENTSHADE 05-08 MONTANA/TERRAZA/UPLANDER/RELAY BUGFLECTOR II-SMOKE (24929)
- Weathertech Automotive Exterior Accessories