Shop All Air Deflectors
Weathertech
Front Side Window Deflectors, 80940
Mfr # 80940
Zoro # G5171648
product price: $79.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Color Dark Smoke
- Position Front
- Style 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 80940
- Zoro # G5171648
- UPC # 787765847872
- Country of Origin United States
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Material | Molded Plastic |
Color | Dark Smoke |
Position | Front |
Style | 2-Piece |
Description
WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Adhesive - 125W, 12Vdc, 10.4A - 4in. 10 Cm X 4in. 10 Cm (3400052)
- SHELL Pennzoil Spirax 80W140 Heavy Duty Automotive Gear Oil 1 qt (550043590)
- SPEC-D TUNING 07-13 Chevrolet Silverado Fender Flares-Smooth (FDF-SIV07BK-MP)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00601)
- WEATHERTECH Frnt Side Window Deflectors, 80077 (80077)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- WEATHERTECH Front/Rear Side Window Deflectors, 82780 (82780)
- WEATHERTECH Front&Rear Side Window Deflectors, 86342 (86342IM)
- WEATHERTECH Front&Rear Side Window Deflectors, 72870 (72870)
- WEATHERTECH Front/Rear Side Window Deflectors, 82709 (82709)
- AUTO VENTSHADE 05-08 MONTANA/TERRAZA/UPLANDER/RELAY BUGFLECTOR II-SMOKE (24929)
- Weathertech Air Deflectors