Shop All Vehicle Floor Mats & Liners
Weathertech
Front, Rear, and Rear Floorliners, 45066-1-6-5
Mfr # 45066-1-6-5
Zoro # G5189647
product price: $346.85
/ea
Free Shipping & Returns
$346.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tan
- Material Molded Plastic
- Position Front Rear and Third Row
- Style Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 45066-1-6-5
- Zoro # G5189647
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Details
Promotion Restriction | Not eligible for promotion |
Color | Tan |
Material | Molded Plastic |
Position | Front Rear and Third Row |
Style | Molded |
Description
The WeatherTech FloorLiner accurately and completely lines the interior carpet giving "absolute interior protection"! The WeatherTech FloorLiner lines the interior carpet up the front, back and even up the sides of the vehicle’s footwell. Digital laser measurements of interior surfaces offer a consistently perfect fit!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10011)
- TRUCK-LITE 3 Plug, 26 In. Identification Harness, 14 Gauge, Pl-10, Stripped End, Ring Terminal (93906)
- WIX FILTERS Auto Trans Filter Kit, Wix 51622 (51622)
- BOSCH 15Ca Clear Advantage Windshield Wiper Blade, Bosch (15-CA)
- WEATHERTECH Front and Rear Floorliners, 44697-1-3 (44697-1-3)
- WEATHERTECH CargoLiners, Black, 401080 (401080)
- WEATHERTECH CargoLiners, Black, 401094 (401094)
- WEATHERTECH Front and Rear Floorliners, 44019-1-2 (44019-1-2)
- WEATHERTECH CargoLiners (401442)
- WEATHERTECH CargoLiners (401360)
- 3M Disposable Plastic Seat Covers, 30200, 1 (30200)
- Weathertech Vehicle Floor Mats & Liners