Shop All Vehicle Floor Mats & Liners
Weathertech
Front and Rear Floorliners, 45234-1-2
Mfr # 45234-1-2
Zoro # G5147288
product price: $231.90
/ea
Free Shipping & Returns
Not eligible for select promotions
$231.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Molded Plastic
- Position Front and Rear
- Style Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 45234-1-2
- Zoro # G5147288
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Details
Promotion Restriction | Not eligible for promotion |
Color | Tan |
Material | Molded Plastic |
Position | Front and Rear |
Style | Molded |
Description
The WeatherTech FloorLiner accurately and completely lines the interior carpet giving "absolute interior protection"! The WeatherTech FloorLiner lines the interior carpet up the front, back and even up the sides of the vehicle’s footwell. Digital laser measurements of interior surfaces offer a consistently perfect fit!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- INTERMATIC Intermatic Inc 601501 Timer 24 Hour (601501)
- POWER SERVICE Diesel Kleen +Cetane Boost Diesel Multifunction Fuel Additive 64 oz (3064-06)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3" ID 49" x5" x4" (A-ZNL89051C)
- WEATHERTECH Front and Rear Floorliners, 44607-1-3 (44607-1-3)
- WEATHERTECH CargoLiners/Black, 40950 (40950)
- WEATHERTECH Front FloorLiners, Black, 4412051 (4412051)
- WEATHERTECH Front FloorLiners, Grey (464931)
- WEATHERTECH Front/Rear AVM Mat Set, Grey (11AVMSG)
- WEATHERTECH Rear FloorLiners, Black, Model 448282 (448282)
- WEATHERTECH FloorLiners HP Floor Mats, 4410121IM (4410121IM)
- Weathertech Vehicle Floor Mats & Liners