Shop All Vehicle Floor Mats & Liners
Weathertech
Front and Rear Floorliners, 45123-1-2
Mfr # 45123-1-2
Zoro # G5150219
product price: $231.90
/ea
Free Shipping & Returns
Not eligible for select promotions
$231.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Molded Plastic
- Position Front and Rear
- Style Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 45123-1-2
- Zoro # G5150219
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Details
Promotion Restriction | Not eligible for promotion |
Color | Tan |
Material | Molded Plastic |
Position | Front and Rear |
Style | Molded |
Description
The WeatherTech FloorLiner accurately and completely lines the interior carpet giving "absolute interior protection"! The WeatherTech FloorLiner lines the interior carpet up the front, back and even up the sides of the vehicle’s footwell. Digital laser measurements of interior surfaces offer a consistently perfect fit!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Funnel Galv Stl 2Qt (75-003)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 35 95CM X 45 11CM CSACE (3400033)
- BALDWIN FILTERS Air Filter, 1-3/4 x 1-3/8 in. (PA1600)
- WEATHERTECH Front and Rear Floorliners, 461539-1-3 (461539-1-3)
- WEATHERTECH Front and Rear Floorliners for Vinyl Floors, 4410511V-446975 (4410511V-446975)
- WEATHERTECH Front Rubber Mats/Black, W72 (W72)
- WEATHERTECH Front FloorLiners, Gray, 468001 (468001)
- WEATHERTECH Front FloorLiners, Black, Model 442691 (442691)
- WEATHERTECH CargoLiners/Black, 40150 (40150)
- WEATHERTECH Cargo w/Bumper Protector/Black, 401019SK (401019SK)
- Weathertech Automotive Interior Accessories