Shop All Vehicle Floor Mats & Liners
Weathertech
Front and Rear Floorliners, 45002-1-2
Mfr # 45002-1-2
Zoro # G5192237
product price: $231.90
/ea
Free Shipping & Returns
$231.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tan
- Material Molded Plastic
- Position Front and Rear
- Style Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 45002-1-2
- Zoro # G5192237
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Details
Promotion Restriction | Not eligible for promotion |
Color | Tan |
Material | Molded Plastic |
Position | Front and Rear |
Style | Molded |
Description
The WeatherTech FloorLiner accurately and completely lines the interior carpet giving "absolute interior protection"! The WeatherTech FloorLiner lines the interior carpet up the front, back and even up the sides of the vehicle’s footwell. Digital laser measurements of interior surfaces offer a consistently perfect fit!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Heater Fitting, 84715 (84715)
- AGS AMERICAN GREASE STICK COMPANY BLF20 ADAPTER BRASS F3 (BLF-20)
- GUNK Engine Cleaner and Degreaser, Aerosol Spray Can, 15 oz, Solvent, lammable (CEB1)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-11/16 x 6-1/8 In (BF781)
- WEATHERTECH CargoLiners/Black, 40950 (40950)
- WEATHERTECH CargoLiners (401404)
- WEATHERTECH Front and Rear Floorliners, 44333-1-2 (44333-1-2)
- WEATHERTECH Front FloorLiners Vinyl/Blk, 446981V (446981V)
- WEATHERTECH Front, Rear, and Rear Floorliners, 450031-45061-2-3 (450031-45061-2-3)
- WEATHERTECH Rear FloorLiners, Black, 4412282 (4412282)
- WEATHERTECH Rear Floor Liner, Black, Model 440662 (440662)
- Weathertech Vehicle Floor Mats & Liners