Shop All Air Deflectors
Weathertech
Frnt Side Window Deflectors, 80034
Mfr # 80034
Zoro # G1667520
product price: $84.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1993 - 1997 Ford Ranger
- Position Front
- Style 2-Piece
- Color Smoke
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 80034
- Zoro # G1667520
- UPC # 787765022507
- Country of Origin Germany
- Category Air Deflectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Frnt Side Window Deflectors,80034 |
For Use With | 1993 - 1997 Ford Ranger |
Position | Front |
Style | 2-Piece |
Color | Smoke |
Material | Molded Plastic |
Description
Frnt Side Window Deflectors,80034
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Poly-Armour Brake/Fuel/Transmission Line Coil 3/8 x 25 (PAC-625)
- BLUE SEA SYSTEMS Blue Sea 5024 ST-Blade Battery Terminal Mount Fuse Block Kit (5024)
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- DONALDSON Pre-Cleaner, Full View, H000858 (H000858)
- WEATHERTECH Front/Rear Side Window Deflectors, 82504 (82504)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82288 (82288)
- WEATHERTECH Front&Rear Side Window Deflectors, 80931-85930 (80931-85930)
- WEATHERTECH Frnt Side Window Deflectors, 80353 (80353)
- WEATHERTECH Front/Rear Side Window Deflectors, 82766 (82766)
- WEATHERTECH Front/Rear Side Window Deflectors, 82515 (82515)
- AUTO VENTSHADE 11-16 GRAND CHEROKEE CHROME VENTVISOR - 4PC CHROME (684252)
- Weathertech Air Deflectors