Shop All Vehicle Floor Mats & Liners
Weathertech
Cargo w/Bumper Protector/Tan, 41455SK
Mfr # 41455SK
Zoro # G2129861
product price: $184.95
/ea
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 2008 - 2011 Subaru Impreza Hatchback
- Color Tan
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 41455SK
- Zoro # G2129861
- UPC # 787765283267
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Details
Promotion Restriction | Not eligible for promotion |
Item | Cargo w/Bumper Protector/Tan,41455SK |
For Use With | 2008 - 2011 Subaru Impreza Hatchback |
Color | Tan |
Material | Rubber |
Description
Cargo w/Bumper Protector/Tan,41455SK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub & Spindle Assy. (4 Bolt) 8" x8" x6" (A-HS150045)
- DB ELECTRICAL Starter For 3.9L Cummins B3.9 B4.5 B5.9 B6.7S G3.9 Isb5.9 4996709 (410-52449)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1902)
- ASSENMACHER SPECIALTY TOOLS Stud Remover and Installer, 8mm (ASS200-8)
- WEATHERTECH Front FloorLiners, Black, Model 441611 (441611)
- WEATHERTECH Front and Rear Floorliners, 44708-1-2 (44708-1-2)
- WEATHERTECH Front FloorLiner, 4415881 (4415881)
- WEATHERTECH CargoLiners, 421185 (421185)
- WEATHERTECH Universal Front Mats, Black (W3)
- WEATHERTECH Front Rubber Mats/Black, W399 (W399)
- WEATHERTECH Front and Rear Floorliners, 44607-1-3 (44607-1-3)
- Weathertech Vehicle Floor Mats & Liners