Shop All Vehicle Floor Mats & Liners
Weathertech
Cargo w/Bumper Protector/Tan, 41374SK
Mfr # 41374SK
Zoro # G2129609
product price: $184.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2008 - 2015 Chevrolet Captiva
- Color Tan
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 41374SK
- Zoro # G2129609
- UPC # 787765448789
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Details
Promotion Restriction | Not eligible for promotion |
Item | Cargo w/Bumper Protector/Tan,41374SK |
For Use With | 2008 - 2015 Chevrolet Captiva |
Color | Tan |
Material | Rubber |
Description
Cargo w/Bumper Protector/Tan,41374SK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 30Mm Plug, Brass Adapter Toyota (3100011)
- CURT QuickPin NoLatch 2516 AFrame Trailer Coupler 14000 lbs (25474)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 4 Ton Capacity (61040)
- FIRESTONE 07-C TUNDRA 4X2/4X4 RIDE RITE KIT (2445)
- WEATHERTECH Front FloorLiners, Tan, 450951 (450951)
- WEATHERTECH Front FloorLiner for Vinyl Floors, 4414911V (4414911V)
- WEATHERTECH Rear FloorLiners, Tan (458842)
- WEATHERTECH Front FloorLiners, Tan (457691)
- WEATHERTECH Front Floor Liner, Black, 4414361 (4414361)
- WEATHERTECH Front FloorLiners, Gray, 468001 (468001)
- WESTIN Sure Fit Floor Liners Front (72-110043)
- Weathertech Vehicle Floor Mats & Liners