Shop All Footwear Accessories
Weathertech
Boot Tray Mat, Gray, 16" W, 36" L
Mfr # IDMBT1G
Zoro # G6177319
product price: $37.95
/ea
Not eligible for select promotions
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color Gray
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # IDMBT1G
- Zoro # G6177319
- UPC # 787765930758
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 36" |
Width | 16" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Item | Boot Tray Mat |
Description
Boot Tray Mat,16" x 36",Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- PIG PIG Single Drum Container 32.81" L x 32.81" W x 27.33" H (DRM373)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 2XL (6326JO-XXL)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- WEATHERTECH Boot Tray Mat, Brown, 16" W, 36" L (IDMBT1BR)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 7 (B111/9980P912-07)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PR (TT240)
- HORIZON MFG Horizon Mfg. Boot Extractor, 1111, 9-3/4"L (1111)
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3601)
- YAKTRAX Shoe Traction Pro Xl (08615)
- Weathertech Foot Protection