Shop All Truck Bed Covers
Weathertech
AlloyCover Hard Truck Bed Cover, 8HF050046
Mfr # 8HF050046
Zoro # G5167341
product price: $1,179.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminized Mild Steel
- Install Time 30 Minutes
- Style Hard Folding Cover
- Full Bed Access Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 8HF050046
- Zoro # G5167341
- UPC # 787765283670
- Country of Origin United States
- Category Truck Bed Covers
Details
Color | Black |
Material | Aluminized Mild Steel |
Install Time | 30 Minutes |
Style | Hard Folding Cover |
Full Bed Access | Yes |
Promotion Restriction | Not eligible for promotion |
Description
The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING SPB-1 Spark Plug Brush, .625" Major Diameter, Carbon Steel, 6" OAL, Cut For Power (SPB)
- BEP MARINE Dual Operation VSS Switch 275A Cont Motorized (701-MDVS)
- SEACHOICE Synthetic Oar, 6' (71131)
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040015 (8HF040015)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050015 (8HF050015)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050035 (8HF050035)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1308 (8RC1308)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- UNDERCOVER 09-14 F150 STD/EXT/CREW CAB 6.5FT BED SE LID (UC2136)
- Weathertech Truck Bed & Tailgate Accessories