Shop All Truck Bed Covers
Weathertech
AlloyCover Hard Truck Bed Cover, 8HF040015
Mfr # 8HF040015
Zoro # G5147699
product price: $1,099.95
/ea
Free Shipping & Returns
$1,099.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminized Mild Steel
- Install Time 30 Minutes
- Style Hard Folding Cover
- Full Bed Access Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 8HF040015
- Zoro # G5147699
- UPC # 787765493543
- Country of Origin United States
- Category Truck Bed Covers
Details
Color | Black |
Material | Aluminized Mild Steel |
Install Time | 30 Minutes |
Style | Hard Folding Cover |
Full Bed Access | Yes |
Promotion Restriction | Not eligible for promotion |
Description
The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 3-Jaw Oil Filter Wrench (CMMT98352)
- SKF NBR, single lip, oil seal, pressed-in excluder lip (15120)
- OTC Race and Seal Driver Set, 10-13/64" L (4507)
- GATES Auto V-Belt, Industry Number 9455HD (9455HD)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF020075 (8HF020075)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4136 (8RC4136)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF010015 (8HF010015)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050046 (8HF050046)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC2286 (8RC2286)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 28 Foot (3013396)
- Weathertech Truck Bed Covers