Shop All Truck Bed Covers
Weathertech
AlloyCover Hard Truck Bed Cover, 8HF020075
Mfr # 8HF020075
Zoro # G5147498
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized Mild Steel
- Color Black
- Style Hard Folding Cover
- Full Bed Access Yes
- Install Time 30 Minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 8HF020075
- Zoro # G5147498
- UPC # 787765452311
- Country of Origin United States
- Category Truck Bed Covers
Details
Material | Aluminized Mild Steel |
Color | Black |
Style | Hard Folding Cover |
Full Bed Access | Yes |
Install Time | 30 Minutes |
Promotion Restriction | Not eligible for promotion |
Description
The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 24" STR TIRE IRON/SPOON (T19) (KT32119)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 46 ISO Viscosity, 20W SAE, Amber (M0010020099)
- BOSCH Blue Disc Brak Disc Brake Pads, Be834H (BE834H)
- WESTWARD Medium Duty Plug, Brass/Silver, 1/0 Gauge (23PC34)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040066 (8HF040066)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050015 (8HF050015)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4235 (8RC4235)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040015 (8HF040015)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4136 (8RC4136)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00115)
- Weathertech Truck Bed & Tailgate Accessories