Shop All Truck Bed Covers
Weathertech
AlloyCover Hard Truck Bed Cover, 8HF010015
Mfr # 8HF010015
Zoro # G5151278
product price: $1,099.95
/ea
Free Shipping & Returns
$1,099.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized Mild Steel
- Color Black
- Style Hard Folding Cover
- Install Time 30 Minutes
- Full Bed Access Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathertech
- MFR # 8HF010015
- Zoro # G5151278
- UPC # 787765308175
- Country of Origin United States
- Category Truck Bed Covers
Details
Material | Aluminized Mild Steel |
Color | Black |
Style | Hard Folding Cover |
Install Time | 30 Minutes |
Full Bed Access | Yes |
Promotion Restriction | Not eligible for promotion |
Description
The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Remote Mirror Switch, Mrs11 (MRS11)
- BALDWIN FILTERS Air Filter, 10-7/32 x 8-3/16 in. (PA1620)
- LEAKFINDER UV Leak Detection Kit (LF20-CS)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF050015 (8HF050015)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC2286 (8RC2286)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4136 (8RC4136)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4235 (8RC4235)
- BAK IND REVOLVER X4S 2022 NISSAN FRONTIER 5 (80538)
- Weathertech Truck Bed Covers