Shop All Recreational Vehicle Accessories
Weathermax
Weathermax WEATHM8029468 Awning & Marine Fabric; Mist - 75 yards
Mfr # WEATHM8029468
Zoro # G803769453
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weathermax
- MFR # WEATHM8029468
- Zoro # G803769453
- UPC # 628911217593
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Weather Max 80 29468 Mist is a 100 % solution dyed Saturamax polyester fabric . It is lightweight , easy to handle and unmatched in appearance and provides superior performance.
Includes:- Printable: Screen Printing, Dye Sublimation and Digital Printing. Weathermax fabrics may be spot washed by using a soapy solution of a mild detergent and lukewarm water. Rinse thoroughly with clean water to remove soap and allow to air dry. For mildew stains, prepare a solution of one cup bleach half cup of mild detergent per gallon of water. Spray on the entire are and allow soaking. Rinse with clean water and allow to dry. UVA & UVB: Ultraviolet Blockage: Over 99%, Mullen Burst: ASTM D3786: 393 psi, Air Permeability: ASTM D737: 1.3 cfm, Spray Rating: AATCC 22: 100, Hydrostatic Pressure: AATCC 127: 65 cm, UPF: Ultraviolet Protection Factor: 50+
- Color: Mist
- Abrasion: Taber Abrasion: ASTM D3884: 600 cycles
- Construction: Solution Dyed Polyester
- Content: 100% Solution Dyed Polyester
- Elongation: Elongation-ASTM D-751-89 %(Min) Warp-69.00 Fill-154.00
- Roll Size: 75 yards (68 m)
- Style: Solids / Plain
- Width: 60" (152cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter Element, Air Cleaner 14" x6" x6" (A-59700-26112)
- RAINBIRD NATIONAL SLS Pop Up Gear Drive Rotor (32SA)
- GILMOUR Hose Mender Compression, Compression, Metal (805874-1001)
- STENS Notched Medium-Lift Blade 340-282 For Husqvarna Yth1542Xp 532138498 (340-282)
- D&W D&W 8840WH Directional Louvered RV Air Conditioner Ceiling Vent - White (8840WH)
- LIPPERT COMPONENTS Lippert 434715 Classic Universal Awning Hardware Kit - 63" to 68" Short, Black (434715)
- HENGS Heng's J7291RSM-C Jensen EZ-Mount Roof Vent Cover - White (J7291RSM-C)
- HI-RUN Golf CartTire, 18 x 8-1/2-8, 4 Ply (WD1052)
- CLASSIC ACCESSORIES Rear Windshield, Black UTV (78657)
- HILLMAN Hillman Fasteners 122339 100 ft. 12 Gauge; Solid Galvanized Wire (327673)
- SAMLEX AMERICA Samlex DC-FA-300 Fuse Assembly - 300 Amp (DC-FA-300)
- Weathermax Camping Equipment