WeatherMax 29396 80 in. Saturamax Awning Fabric; Sapphire Tweed
Mfr # WEATHM8029396
Zoro # G303769793
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathermax
- MFR # WEATHM8029396
- Zoro # G303769793
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
Printable: Screen Printing, Dye Sublimation & Digital Printing. Weathermax fabrics may be spot washed by using a soapy solution of a mild detergent & lukewarm water. Rinse thoroughly with clean water to remove soap & allow to air dry. For mildew stains, prepare a solution of one cup bleach half cup of mild detergent per gallon of water. Spray on the entire are & allow soaking. Rinse with clean water & allow to dry. UVA & UVB: Ultraviolet Blockage: Over 99% Mullen Burst: ASTM D3786: 393 psi Air Permeability: ASTM D737: 1.3 cfm Spray Rating: AATCC 22: 100 Hydrostatic Pressure: AATCC 127: 65 cm UPF: Ultraviolet Protection Factor: 50+.
Features- Solution Dyed Saturamax Awning Fabric.
- Color: Sapphire Tweed
- Taber Abrasion: ASTM D3884: 600 cycles
- Content: 100% Solution Dyed Polyester
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 18 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 460 lbs & Fill = 360 lbs
- Style: Solids & Plain
- Width: 60"
- Weight: 8.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-24X24)
- ALLEN CO Magnum 1-1/4 in. Swivel Set, Fits 1-1/4 in. Gun Slings (14512)
- MTD Bearing-Hex Flange (941-0597)
- STENS Scan Tool Includes Briggs And Stratton and Kohler adapter cables (750-900)
- MEGUIARS BOAT/RV POLISH (MGM-4516)
- SUPERIOR ELECTRIC Basic Round Electric Cable Hatch with Back for 30 Amp Cord - Black (RVA1571)
- ANCOR Ancor 230718 Snap Plug - Male / 16-14 / Blue / 4 Pack (230718)
- CAMCO VINYL INSERT 3/4IN X 100FT COLONIAL WHITE (25242)
- GLOBAL RV Deadbolt Knob Replacement, Red, D-Shaft (TTL-DBKNOB)
- US HARDWARE HOSE SEWER 3""X20' RV (RV-301B)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD5110610V 5100 Series Automatic Transfer Switch - 120 VAC, 30 Amp w/Screw (PD5110010QV)
- Weathermax Camping Equipment