WeatherMax 29389 80 in. Saturamax Awning Fabric; Beige
Mfr # WEATHM8029389
Zoro # G103969003
Product Information
- Brand Weathermax
- MFR # WEATHM8029389
- Zoro # G103969003
- Country of Origin China
- Category Fabric & Sewing
Description
Printable: Screen Printing, Dye Sublimation & Digital Printing. Weathermax fabrics may be spot washed by using a soapy solution of a mild detergent & lukewarm water. Rinse thoroughly with clean water to remove soap & allow to air dry. For mildew stains, prepare a solution of one cup bleach half cup of mild detergent per gallon of water. Spray on the entire are & allow soaking. Rinse with clean water & allow to dry. UVA & UVB: Ultraviolet Blockage: Over 99% Mullen Burst: ASTM D3786: 393 psi Air Permeability: ASTM D737: 1.3 cfm Spray Rating: AATCC 22: 100 Hydrostatic Pressure: AATCC 127: 65 cm UPF: Ultraviolet Protection Factor: 50+.
Features- Solution Dyed Saturamax Awning Fabric.
- Color: Beige
- Taber Abrasion: ASTM D3884: 600 cycles
- Content: 100% Solution Dyed Polyester
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 18 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 460 lbs & Fill = 360 lbs
- Style: Solids & Plain
- Width: 60"
- Weight: 8.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, 80 ga., 12" Overall W, PK4 (PSD128015)
- KONICA MINOLTA Yellow Toner Cartridge 6K YLD (A0X5235)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- WEATHERMAX WeatherMax 29346 80 in. Saturamax Awning Fabric; Pacific Blue (WEATHM8029346)
- WEATHERMAX WeatherMax 29371 80 in. Saturamax Awning Fabric; White (WEATHM8029371)
- SEAMTEC Premium Outdoor Furniture Fabric, Canvas Pattern, Pearl Sample (SEAMSGSEQU61M9X9)
- DESIGNER FABRICS Designer Fabrics G705 54 in. Wide ; Light Brown Beige; Ostrich Emu Outdoor Indoor Marine Vinyl (G705)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Hunter (2Pk) (M9550-10249-25)
- DESIGNER FABRICS Designer Fabrics U0010B 54 in. Wide Ivory And Taupe Zig Zag Chevron Upholstery Fabric (U0010B)
- URBAN 308 Knit Faux Velvet Fabric, Navy (URBAN308)
- Weathermax