WeatherMax 29348 80 in. Saturamax Awning Fabric; Toast
Mfr # WEATHM8029348
Zoro # G503968989
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weathermax
- MFR # WEATHM8029348
- Zoro # G503968989
- Country of Origin China
- Category Fabric & Sewing
Description
Printable: Screen Printing, Dye Sublimation & Digital Printing. Weathermax fabrics may be spot washed by using a soapy solution of a mild detergent & lukewarm water. Rinse thoroughly with clean water to remove soap & allow to air dry. For mildew stains, prepare a solution of one cup bleach half cup of mild detergent per gallon of water. Spray on the entire are & allow soaking. Rinse with clean water & allow to dry. UVA & UVB: Ultraviolet Blockage: Over 99% Mullen Burst: ASTM D3786: 393 psi Air Permeability: ASTM D737: 1.3 cfm Spray Rating: AATCC 22: 100 Hydrostatic Pressure: AATCC 127: 65 cm UPF: Ultraviolet Protection Factor: 50+.
Features- Solution Dyed Saturamax Awning Fabric.
- Color: Toast
- Taber Abrasion: ASTM D3884: 600 cycles
- Content: 100% Solution Dyed Polyester
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 18 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 460 lbs & Fill = 360 lbs
- Style: Solids & Plain
- Width: 60"
- Weight: 8.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- AVERY DENNISON Avery, MARKS A LOT EXTRA-LARGE DESK-STYLE PERMANENT MARKER, EXTRA-BROAD CHISEL TIP, BLACK (24148)
- ENCORE PACKAGING Stretch Wrap Dispenser, Single Roll (EP-795)
- AIDATA Wall-Mount Reference Organizer/Expansion Set, 10 Display Panels (FDS006L)
- WEATHERMAX WeatherMax 29389 80 in. Saturamax Awning Fabric; Beige (WEATHM8029389)
- WEATHERMAX WeatherMax 29371 80 in. Saturamax Awning Fabric; White (WEATHM8029371)
- WEATHERMAX WeatherMax 29346 80 in. Saturamax Awning Fabric; Pacific Blue (WEATHM8029346)
- MAYFAIR Mayfair 7 4.5 x 3 in. Heat Sealed Quilted Vinyl Diamond Fabric; Black (MAYFA7)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- DESIGNER FABRICS 54 in. Wide Red Textured Upholstery Fabric (A167)
- DAPHNES DINNETTE 9155 Marine Grade Upholstery Vinyl Fabric; Ebony (DA1364344)
- Weathermax