Shop All Brake Parts
Weatherhead
Union, 5/8 In Tube Sz
Mfr # 1862X10
Zoro # G3241463
original price:
$35.69
36% off
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Connection Quick Connect
- Gasket Material Ethylene Propylene Rubber
- For Use With Push Connect/Air Brake
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1862X10
- Zoro # G3241463
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/2 in, Specific Fitting Shape Straight Connector, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 90 in. Universal Seat Belt - Black (D18-74352)
- DAYCO Fuel Hose, ID 3/8 In, OD 0.62 In, Black (80064)
- FAIRCHILD INDUSTRIES 19871996 Ford F250F350 Crew Cab Crew Cab12pc Weatherstrip Kit (KF1039-12)
- CURT Adjustable RV Trailer Hitch, 13701 (13701)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1460X4)
- WEATHERHEAD Male Connector, 1/2-14, 3/4 In Tube Sz (1468X12)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6X6)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4X4)
- WEATHERHEAD Female Connector, 1/8-27, 1/4 In Tube Sz (1466X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8)
- PARKER Male Branch Tee, Nylon, 1/2 in. Pipe Size (372PTC-8-4-8)
- Weatherhead Automotive Brakes