Shop All Brake Parts
Weatherhead
Union, 5/32 In Tube Sz
Mfr # 1862X2.5
Zoro # G3459477
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J1131
- Tube Size 5/32 in
- For Use With Push Connect/Air Brake
- Connection Quick Connect
- Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1862X2.5
- Zoro # G3459477
- Country of Origin Italy
- Category Brake Parts
Dimensions
Tube Size | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Overall Length | 1 13/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Connector, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt Lamp-Red-Sealed Rectangular, 52202 (52202)
- SIEMENS Safety Switch, Fusible, 30 A, Steel (GF321NRA)
- KEN-TOOL Impact Socket, 5/8", 3/4" Hex Drive (30649-01)
- ILB GOLD Indicator Lamp, Replacement For Spectro SP105 (SP105)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/2 In Tube Sz (1869X8X4S)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- PARKER Swivel Male Branch Tee, Brass, 1.22 in. L (172PTC-6-6)
- Weatherhead Brake Parts