Shop All Hydraulic Hose Fittings
Weatherhead
Union 3/8In Brakeline Union, 0302X06
Mfr # 302X6
Zoro # G3563887
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Length 0.62 in
- Fitting Material Brass
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 302X6
- Zoro # G3563887
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.62 in |
Tube Size | 1/4 in |
Hex Size | 3/4 in |
Outside Dia. | 17/32 in |
Thread Size | 5/8-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 5/8-18 |
Overall Length | 13/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Inverted Flare Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulic Brakes, LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 5/8-18, Hex Size 3/4 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSN1W-110AC-OD (MSN1W-110AC-OD)
- ENERPAC Hydraulic Lifting Set, 5 t, 11 pc (MLP5)
- A.R. NORTH AMERICA Connecting Rod, Bronze (AR1383020)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17517 (FF90192-01)
- WEATHERHEAD Series Crimp-on End Fitting, 757E, 568 (75708E-758)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16585 (08Z-112)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- WEATHERHEAD N Series Field Attachable Fitting, 213, (21310N-610)
- Weatherhead Hydraulic Hoses & Fittings