Shop All Brake Parts
Weatherhead
Union, 3/8 In Tube Sz
Mfr # 1362X6
Zoro # G3436675
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut and Sleeve
- Material Brass
- Temp. Range -40 Degrees to 200 Degrees F
- Pressure (PSI) 150
- Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1362X6
- Zoro # G3436675
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Hex Size | 9/16 in |
Overall Length | 2 21/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Thread Size A | 17/32-24 |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 21/32 in, Specific Fitting Shape Straight Union, Thread Size A 17/32-24, Thread Size B 17/32-24, System of Measurement Imperial, Standards DOT, SAE, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- CHAMPION SPARK PLUGS Rc12Yc:Spark Plug Pr-Each/Bx-24, 71S (71S)
- TOW-ALL Liftall Tsen800 X 30 Ft Olive Eye / Eye (TSEN800X30)
- QUICKCABLE Jump Start Connector (509699-001)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1868X6)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1874X6X6)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1460X4)
- WEATHERHEAD Swivel Male Run Tee, 3/8-18, 3/8 In TubeSz (1871X6X6S)
- Weatherhead Brake Parts