Shop All Brake Parts
Weatherhead
Union, 3/4 In Tube Sz
Mfr # 1462X12
Zoro # G3122987
product price: $34.74
/ea
$34.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression Nylon Tube
- Temp. Range -40 Degrees to 200 Degrees F
- Material Brass
- Pressure (PSI) 150
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1462X12
- Zoro # G3122987
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 1 in |
Tube Size | 3/4 in |
Overall Length | 2 11/32 in |
Thread Size A | 1-18 |
Fitting Side B Tube Outer Diameter | 3/4 in |
Thread Size B | 1-18 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Threading Size | 1-18 x 1-18 |
For Tube Outside Diameter | 3/4 in |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 11/32 in, Specific Fitting Shape Straight Union, Thread Size A 1-18, Thread Size B 1-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE LED, Yellow Oval, 6 Diode, Side Turn Signal, Fit 'N Forget S.S.0, 12V (60421Y)
- MOOG OE Replacement, Premium, With 2 Grooved Bearings (534G)
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- BARGMAN Tekonsha 3031-P Brake Control Wiring Adapter - 2-Plug, Toyota Tacoma 2015-2018 (3031-P)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1871X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Union, 5/8 In Tube Sz (1362X10)
- WEATHERHEAD Nut, 1/2 In Tube Sz, PK10 (1461X8)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Green (3270-0815-0100)
- Weatherhead Brake Parts