Shop All Brake Parts
Weatherhead
Union, 1/4 In Tube Sz
Mfr # 1862X4
Zoro # G0702685
original price:
$10.69
5% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Material Brass
- Connection Quick Connect
- Sub-Category Unions
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1862X4
- Zoro # G0702685
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- GROTE Spring Airline Holder (81-0136)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1874X4X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Female Connector, 1/2-14, 5/8 In Tube Sz (1868X10)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4)
- PARKER Bulkhead Union, Brass, 1/2 in. Tube Size (62NFBH-8)
- Weatherhead Automotive Brakes