Shop All Brake Parts
Weatherhead
Union, 1/4 In Tube Sz
Mfr # 1462X4
Zoro # G2562962
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Unions
- Type Female
- Pressure (PSI) 150
- Tube Size 1/4 in
- Connection Compression Nylon Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1462X4
- Zoro # G2562962
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Hex Size | 7/16 in |
Overall Length | 1 1/4 in |
Thread Size A | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 x 7/16-24 |
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Union, Thread Size A 7/16-24, Thread Size B 7/16-24, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD TOOL BOX Underbed Single Door Diamond Tread Bright Aluminum 3018 Inch Length x 18 Inch Width (631-0-02)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/4 In (KP20025)
- EXTREME MAX Extreme Max 3006.8366.4 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/4", 4-Pack (3006.8366.4)
- WEATHERHEAD Female Bulkhead, 1/4-18, 1/4 In Tube Sz (1873X4X4)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1460X6)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1871X4)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4)
- NEWALTHLETE Universal Emergency Brake Cable Kit (NE2618823)
- Weatherhead Brake Parts