Shop All Truck Valves
Weatherhead
Truck Valve, 3/8 In MNPT x FNPT
Mfr # 7509
Zoro # G2777914
product price: $28.27
/ea
$28.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type MNPT x FNPT
- Body Material Forged Brass
- Max. Pressure 200 psi
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7509
- Zoro # G2777914
- Country of Origin China
- Category Truck Valves
Dimensions
Pipe Size | 3/8" |
Overall Width | 2 1/4 in |
Overall Height | 3 1/4 in |
Hose Inside Diameter | 3/8 in |
Details
Connection Type | MNPT x FNPT |
Body Material | Forged Brass |
Max. Pressure | 200 psi |
Item | Truck Valve |
Seal Material | Buna-n |
Handle Material | Steel |
Temp. Range | -40 Degrees to 250 Degrees F |
Maximum Operating Pressure | 200 psi |
Product Type | Truck Valve |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Truck Valve, Body Material Forged Brass, Connection Type MNPT x FNPT, Seal Material Buna-N, Maximum Operating Pressure 200 psi, Handle Material Steel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Pipe Size 3/8 in, Hose Inside Diameter 3/8 in, Product Type Truck Valve, Overall Width 2 1/4 in, Overall Height 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- DANCO Faucet Washer, 716 in ID x 34 in OD Dia, 516 in Thick, Rubber (36590B)
- ZORO SELECT 45 Elbow, Brass, 1/8 in, FNPT, Class 125 (ZUSA-PF-10410)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5501905)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 1/2 In MNPT (7502)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 3/8 In MNPT (7504)
- MIDLAND METAL 34 X 12 HOSE X MIP TRUCK VALVE (46456)
- Weatherhead Truck Valves