Shop All Truck Valves
Weatherhead
Truck Valve, 3/8 In Hose ID, 3/8 In MNPT
Mfr # 7506
Zoro # G2793777
product price: $26.03
/ea
$26.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type MNPT x Hose
- Body Material Forged Brass
- Hose Inside Dia. 3/8 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7506
- Zoro # G2793777
- UPC # 40893679129
- Country of Origin China
- Category Truck Valves
Dimensions
Pipe Size | 3/8" |
Hose Inside Dia. | 3/8 in |
Overall Height | 3 in |
Overall Width | 2 1/4 in |
Hose Inside Diameter | 3/8 in |
Details
Connection Type | MNPT x Hose |
Body Material | Forged Brass |
Max. Pressure | 200 psi |
Item | Truck Valve |
Seal Material | Buna-n |
Handle Material | Steel |
Temp. Range | -40 Degrees to 250 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 200 psi |
Product Type | Truck Valve |
Maximum Operating Temperature | 250 Degrees F |
Description
Truck Valve, Body Material Forged Brass, Connection Type MNPT x Hose, Seal Material Buna-N, Maximum Operating Pressure 200 psi, Handle Material Steel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Pipe Size 3/8 in, Hose Inside Diameter 3/8 in, Product Type Truck Valve, Overall Width 2 1/4 in, Overall Height 3 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld Domed Cap - 1" Long 316SS (16W-2.5-5-316)
- LARSEN SUPPLY CO 1-1/2S Joint Nut/Washer (03-1835)
- J.W. WINCO GN882-M16X1.5-MS-M Breather Filter Brass (882-M16X1.5-MS-M)
- CAMCO Element Adapter Kit (07223)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 1/2 In MNPT (7502)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 3/8 In MNPT (7504)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- MIDLAND METAL 34 X 12 HOSE X MIP TRUCK VALVE (46456)
- Weatherhead Valves