Shop All Compression Tube Fittings
Weatherhead
TEE, FEMALE X COMPRESSION, BRANCH
Mfr # 7655X16X16X16
Zoro # G403575614
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Standards ASME, ISO, NAHAD, NFPA, SAE
- Hex Size 1 5/8 in
- Fitting Side C Connection Type FNPT
- Fitting Side B Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7655X16X16X16
- Zoro # G403575614
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Thread Size A | 1 5/16-12 |
Thread Size B | 1 5/16-12 |
Thread Size C | 1 11-1/2 |
Overall Length | 3 15/32 in |
Threading Size | 1 5/16-12 x 1 5/16-12 x 1 11-1/2 |
For Tube Outside Diameter | 1 in |
Description
Compression Branch Tee, Application Chemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Thread Size C 1 11-1/2, Thread Size B 1 5/16-12, Thread Size A 1 5/16-12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Bayside Two Handle Centerset Bathroom Faucet (P99640LF-PB)
- ELKAY In-Wall Bottle Fill Station, HE, 8GPH, SS (EZWSGRN8K)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1-1/2" NPT Full Port Lead-Free Valve (RS-080-1-1/2)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X14X12)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (169CA-6-4)
- Weatherhead Compression Tube Fittings