Shop All Compression Tube Fittings
Weatherhead
TEE, FEMALE X COMPRESSION, BRANCH
Mfr # 7655X04X04X02
Zoro # G803575238
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Standards ASME, ISO, NAHAD, NFPA, SAE
- Hex Size 563/1000 in
- Maximum Operating Pressure 5,250 psi
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 7655X04X04X02
- Zoro # G803575238
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Hex Size | 563/1000 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 25/32 in |
Thread Size C | 1/8-27 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 7/16-20 x 1/8-27 |
Description
Compression Branch Tee, Application Chemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/8-27, Thread Size B 7/16-20, Thread Size A 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- PROPLUS 8 21 Gauge Stainless Steel Cleanout Cover (173175)
- RHEEM Replacement Thermostat, Electric (SP11699)
- BOB Complete Float Valve Assembly, 1 1/2 in (R1380-1-1/2-5)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X14X12)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- PARKER Union, Nylon, Comp, 1/4In (N4UC4)
- Weatherhead Compression Tube Fittings