Shop All Hydraulic Hose Fittings
Weatherhead
Tee Brass 3/8In, 3700X6
Mfr # 3700X6
Zoro # G3204936
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Connection Type NPTF x NPTF x NPTF
- Fitting Size 3/8 in x 3/8 in x 3/8 in
- Finish Unfinished
- Fitting Material Brass x Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3700X6
- Zoro # G3204936
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Length (In.) | 1.68 |
Fitting Thread Size 1 | 3/8"-18 |
Compatible Pipe Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.68 in |
Hose Fitting C Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Description
Tee Brass 3/8In, 3700X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4)
- NATIONAL Small Bore Inch Seal, 471442 (471442)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X06)
- CENTURY KIT-SEPARATE PARTS (1181A)
- WEATHERHEAD Adapter 3/8Inx1/4In, 3200X06X04 (3200X6X4)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-608)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-102)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16852 (06Z-156)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24705N-104)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- Weatherhead Hydraulic Hoses & Fittings