Shop All Hydraulic Hose Fittings
Weatherhead
Tee Brass 1/8In, 3700X2
Mfr # 3700X2
Zoro # G3564185
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Connection Type NPTF x NPTF x NPTF
- Hydraulic Fitting Thread Type Female NPT
- Fitting Size 1/8 in x 1/8 in x 1/8 in
- Hydraulic Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3700X2
- Zoro # G3564185
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/8 in x 1/8 in x 1/8 in |
Hydraulic Fitting Thread Size | 1/8"-27 |
Length (In.) | 1.10 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Thread Size | 1/8"-27 |
Compatible Pipe Size | 1/8 in |
Hose Fitting C Size | 1/8 in |
Overall Length | 1.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/8 In.-27, Fitting Shape Tee, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting C Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- GATES Hi-Power II Belts, B60 (B60)
- MAIN FILTER Hydraulic Filter, replaces WIX 57881, Pressure Line, 3 micron, Outside-In (MF0060198)
- WEATHERHEAD Hydraulic Adapter Union ORB x NPT, 64894 (FF1796-2020S)
- WEATHERHEAD Pipe Plug Hex Head 1/4In Male, 3152X4 (3152X4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-684)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (08E-108)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-666)
- GATES MegaCrimp Couplings (8G-8MPX)
- Weatherhead Hydraulic Hose Fittings