Shop All Hydraulic Hose Fittings
Weatherhead
Tee Brass 1/4In, 3700X4
Mfr # 3700X4
Zoro # G3564191
original price:
$7.25
17% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Connection Type NPTF x NPTF x NPTF
- Hydraulic Fitting Thread Type Female NPT
- Fitting Size 1/4 in x 1/4 in x 1/4 in
- Finish Dura Kote(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3700X4
- Zoro # G3564191
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.56 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.56 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06904E-102)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-504)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-608)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-A24)
- PARKER Fitting, Female NPT, Straight, 1/4 (10243-4-4)
- Weatherhead Hydraulic Hoses & Fittings