Shop All Brake Parts
Weatherhead
Tee, 1/4 In Tube Sz
Mfr # 1864X4
Zoro # G1592875
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE AA0401, SAE J1131
- Gasket Material Ethylene Propylene Rubber
- Material Brass
- Tube Size 1/4 in
- Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1864X4
- Zoro # G1592875
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 7/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-467 For Kawasaki 11013-2223 (102-467)
- VALTERRA 7-WAY TRAILER CORD, 8 (A10-7W8)
- SYNERGY JEEP HD SINGLE PLANE TIE ROD END METAL ON METAL 7/8-18 LH JEEP JK/JKU (4139-L)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7217)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1368X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6X6)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- WEATHERHEAD Union, 1/2 In Tube Sz (1462X8)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6S)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- Weatherhead Brake Parts