Shop All Brake Parts
Weatherhead
Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz
Mfr # 1869X6X6S
Zoro # G2117114
product price: $16.50
/ea
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8-18
- Type Male
- Gasket Material Ethylene Propylene Rubber
- Material Brass
- Sub-Category Swivel Tees/Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X6X6S
- Zoro # G2117114
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 3/8-18 |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Overall Length | 1 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILL AIR CONTROLS 60 DEGREE ALCOA STEM (DILTR554D)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7813)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 20 A (CB227-20)
- LISLE Inline Spark Tester (20610)
- WEATHERHEAD Swivel Male Run Tee, 3/8-18, 3/8 In TubeSz (1871X6X6S)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1460X6)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1869X10X6)
- WEATHERHEAD Female Connector, 1/4-18, 1/2 In Tube Sz (1866X8X4)
- PARKER Union Tee, Nylon, 2.03 in. L (364PTC-6-6-4)
- Weatherhead Automotive Brakes