Shop All Brake Parts
Weatherhead
Swivel Male Elbow, 3/8-18, 1/4 In Tube Sz
Mfr # 1869X4X6S
Zoro # G1771603
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Sub-Category Swivel Tees/Connectors
- Pipe Size 3/8 in
- Pressure (PSI) 150
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X4X6S
- Zoro # G1771603
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 3/8 in |
Tube Size | 1/4 in |
Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Thread Size | 3/8-18 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Ford F650 F750 Super Duty Truck 2000-2003 1-1997-11Fd; Afd0047 (400-14032)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- BALDWIN FILTERS Air Filter in.sert, 8-5/32 x 3/4 in. (PA5320)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8472)
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- WEATHERHEAD Swivel Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8S)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1468X4)
- PARKER Air Brake Tubing, 1/2 In. OD, Orgn (1120-8B-ORG-100)
- Weatherhead Brake Parts