Shop All Brake Parts
Weatherhead
Swivel Male Elbow, 1/8-27, 3/8 In Tube Sz
Mfr # 1869X6X2S
Zoro # G1055941
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Temp. Range -40 Degrees to 200 Degrees F
- Material Brass
- Pipe Size 1/8 in
- Standards DOT FMVSS 571.106, SAE J1131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1869X6X2S
- Zoro # G1055941
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Tube Size | 3/8 in |
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- FAIRCHILD INDUSTRIES Kf2085 - 1967-1968 Ford Mustang Belt Weatherstrip Kit (KF2085)
- VICTRON ENERGY GX Touch 50 (BPP900455050)
- TACO MARINE Rub Rail Mounted LED Navigation Light Set - 2-1/2" (F38-6800D)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- WEATHERHEAD Union, 1/4 In Tube Sz (1462X4)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1871X6)
- WEATHERHEAD Male Connector, 45 Deg, 5/8 In Tube Sz (1880X10)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- Weatherhead Brake Parts